Motion
ZSE20-N-P-C4L-L

SMC CORP OF AMERICA
ZSE20-N-P-C4L-L

ZSE20-N-P-C4L-L 3 SCREEN HI PRECISION DI
Mi Item #13739221
MFR #ZSE20-N-P-C4L-L
Price$86.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20-N-P-C4L-L

ZSE20-N-P-C4L-L 3 SCREEN HI PRECISION DI
Mi Item #13739221
MFR #ZSE20-N-P-C4L-L

Mfr description
ZSE20-N-P-C4L-L 3 SCREEN HI PRECISION DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.05/each

Specifications

Dimensions

  • Port 1 Size/Type
    4 mm Tube

Details

  • Display
    3 Screen 3 Color Digital Display
  • Electrical Connection
    Lead Wire with Connector
  • Input Specification
    -101 kPa to 0 kPa
  • Number Of Outputs
    1
  • Operating Pressure Range
    -101 kPa to 0 kPa
  • Output Specification
    NPN Open Collector 1 Output
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)