Specifications
Dimensions
- Port 1 Size/Type4 mm Tube
Details
- Display3 Screen 3 Color Digital Display
- Electrical ConnectionLead Wire with Connector
- Input Specification-101 kPa to 0 kPa
- Mounting TypeBracket
- Number Of Outputs1
- Operating Pressure Range-101 kPa to 0 kPa
- Output SpecificationPNP Open Collector 1 Output
- Signal Response Time2.5 ms
- Standards MetCE, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)