Motion
10-CDG1LN20-25Z

SMC CORP OF AMERICA
10-CDG1LN20-25Z

10-CDG1LN20-25Z
MI ITEM #13739334
MFR #10-CDG1LN20-25Z
Price$54.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDG1LN20-25Z

10-CDG1LN20-25Z
MI ITEM #13739334
MFR #10-CDG1LN20-25Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.85/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Clean Room
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Bumper Cushions, Clean Room Rated, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Clean Room
  • Type
    Round Body

Overview

Mfr description
10-CDG1LN20-25Z CG1 CYLINDER ROUND BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought