Motion
10-CDUJS12-10DM

SMC CORP OF AMERICA
10-CDUJS12-10DM

10-CDUJS12-10DM
MI ITEM #13739336
MFR #10-CDUJS12-10DM
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDUJS12-10DM

10-CDUJS12-10DM
MI ITEM #13739336
MFR #10-CDUJS12-10DM

Mfr description
10-CDUJS12-10DM CYL, FREE MOUNT, DBL ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM
  • Magnet
    Built-in
  • Options Included
    Clean Room, Magnetic Piston, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    10/11-CUJ
  • Special Applications
    Clean Room
  • Type
    Miniature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)