Motion
10-CG1BN40-150Z

SMC CORP OF AMERICA
10-CG1BN40-150Z

10-CG1BN40-150Z
Mi Item #13739337
MFR #10-CG1BN40-150Z
Price$93.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CG1BN40-150Z

10-CG1BN40-150Z
Mi Item #13739337
MFR #10-CG1BN40-150Z

Mfr description
10-CG1BN40-150Z CG1, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Clean Series, Male Rod End, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Clean Room
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)