Motion
10-CRB1BW10-90S

SMC CORP OF AMERICA
10-CRB1BW10-90S

Basic Mount, 90 ° Angle of Rotation
Mi Item #13739339
MFR #10-CRB1BW10-90S
Price$240.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CRB1BW10-90S

Basic Mount, 90 ° Angle of Rotation
Mi Item #13739339
MFR #10-CRB1BW10-90S

Mfr description
10-CRB1BW10-90S ACTUATOR, ROTARY, VANE T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.88/each

Specifications

Dimensions

  • Body Size
    10 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Magnet
    No
  • Mount Type
    Basic
  • Operating Temperature Range
    40 to 140 °F
  • Rotation Speed Range
    0.03 to 0.3 s/90 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)