Motion
10-SY3200RT-5Z1

SMC CORP OF AMERICA
10-SY3200RT-5Z1

Solenoid-operated Air Control Valve - 5-Way, 24 V dc
Mi Item #13739348
MFR #10-SY3200RT-5Z1
Price$89.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY3200RT-5Z1

Solenoid-operated Air Control Valve - 5-Way, 24 V dc
Mi Item #13739348
MFR #10-SY3200RT-5Z1

Mfr description
10-SY3200RT-5Z1 VALVE, SOL, CLEAN ROOM 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.67/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    10-SY3000
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Series
    10-SY3000
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    10-SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)