Overview
Mfr description
10-SY3240R-5WOZ VALVE, DBL SOL, BASE MT
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Override TypeNon-locking Push Type
- Solenoid Electrical EntryM8 Connector w/o Connector Cable
- Flow Direction5-Way
- Manufacturer Catalog
- Manufacturer Product Page
- Actuation2-Position Double
- Coil SpecificationsStandard
- PilotExternal Pilot
- Surge Suppressorw/Light/Surge Voltage Suppressor
- Series10-SY3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data