Motion
10-SY7140-5L-03

SMC CORP OF AMERICA
10-SY7140-5L-03

10-SY7140-5L-03
MI ITEM #13739350
MFR #10-SY7140-5L-03
List Price$77.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY7140-5L-03

10-SY7140-5L-03
MI ITEM #13739350
MFR #10-SY7140-5L-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.80/each for your price

Overview

Mfr description
10-SY7140-5L-03 VALVE, SGL SOL, BASE MT,

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Manual Override Type
    Non-locking Push Type
  • Solenoid Electrical Entry
    L Plug w/Lead Wire
  • Flow Direction
    5-Way
  • Port Size
    3/8 in
  • Actuation
    2-Position Single
  • Coil Specifications
    Standard
  • Pilot
    Internal Pilot
  • Surge Suppressor
    None
  • Series
    10-SY7000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought