Motion
11-CDM2L25-25AZ

SMC CORP OF AMERICA
11-CDM2L25-25AZ

11-CDM2L25-25AZ
MI ITEM #13739353
MFR #11-CDM2L25-25AZ
Price$91.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDM2L25-25AZ

11-CDM2L25-25AZ
MI ITEM #13739353
MFR #11-CDM2L25-25AZ

Mfr description
11-CDM2L25-25AZ CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Rod Size / Thread
    Male Rod End

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Clean Room
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    AZ
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Air Cushion, Clean Room, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Clean Room
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)