Motion
11-CM2XB32-100Z

SMC CORP OF AMERICA
11-CM2XB32-100Z

11-CM2XB32-100Z
MI ITEM #13739355
MFR #11-CM2XB32-100Z
Price$101.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CM2XB32-100Z

11-CM2XB32-100Z
MI ITEM #13739355
MFR #11-CM2XB32-100Z

Mfr description
11-CM2XB32-100Z CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.38/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Clean Room
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Basic
  • Options Included
    Clean Room, Low Speed, Vacuum Suction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Clean Room
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)