Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Direct
- Cylinder StyleRodless
- MagnetWith Magnet
- Mounting TypeDirect
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- TypeRodless