Motion
13-MGPL63TN-50Z

SMC CORP OF AMERICA
13-MGPL63TN-50Z

13-MGPL63TN-50Z
Mi Item #13739366
MFR #13-MGPL63TN-50Z
Price$825.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MGPL63TN-50Z

13-MGPL63TN-50Z
Mi Item #13739366
MFR #13-MGPL63TN-50Z

Mfr description
13-MGPL63TN-50Z MGP-Z CYLINDER GUIDED CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.61/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)