Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- TypeCompact