Specifications
Dimensions
- Bore Diameter125 mm
Details
- Body OptionTie-Rod
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Product TypeTie Rod Air Cylinders
- SeriesCS1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)