Motion
20-VQZ335R-5LO1

SMC CORP OF AMERICA
20-VQZ335R-5LO1

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Base Mounted
Mi Item #13739381
MFR #20-VQZ335R-5LO1
Price$52.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-VQZ335R-5LO1

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Base Mounted
Mi Item #13739381
MFR #20-VQZ335R-5LO1

Mfr description
20-VQZ335R-5LO1 COPPER FREE VALVE 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.34/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    20-VQZ300
  • Maximum Working Pressure
    10.15 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 bar, 1.45 to 10.15 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Series
    20-VQZ300
  • Set Pressure Range
    1.45 to 10.15 psi
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    20-VQZ300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)