Motion
22-CDQSB20-50DM

SMC CORP OF AMERICA
22-CDQSB20-50DM

22-CDQSB20-50DM
MI ITEM #13739387
MFR #22-CDQSB20-50DM
Price$105.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-CDQSB20-50DM

22-CDQSB20-50DM
MI ITEM #13739387
MFR #22-CDQSB20-50DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Copper-Free, Fluorine-Free, Low Particle Generation, Magnetic Piston, Male Rod End Thread, Silicon-Free, Vacuum Suction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Male)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    10/11/21/22-CQS
  • Special Applications
    Copper-free | Fluorine-free | Silicon-free
  • Type
    Compact

Overview

Mfr description
22-CDQSB20-50DM CYLINDER, COMPACT COMPAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought