Motion
25A-CDUJS20-20D

SMC CORP OF AMERICA
25A-CDUJS20-20D

25A-CDUJS20-20D
Mi Item #13739409
MFR #25A-CDUJS20-20D
Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDUJS20-20D

25A-CDUJS20-20D
Mi Item #13739409
MFR #25A-CDUJS20-20D

Mfr description
25A-CDUJS20-20D CYL, FREE MOUNT, DBL ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Miniature Free Mount
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Yes
  • Compact Cylinder Type
    Miniature Free Mount
  • Cylinder Style
    Miniature Free Mount
  • Cylinder Suffix
    D
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    25A-CUJ
  • Special Applications
    Low dew point environments
  • Type
    Miniature Free Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)