Motion
25A-MGPL32-280Z

SMC CORP OF AMERICA
25A-MGPL32-280Z

25A-MGPL32-280Z
MI ITEM #13739423
MFR #25A-MGPL32-280Z
Price$1,832.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MGPL32-280Z

25A-MGPL32-280Z
MI ITEM #13739423
MFR #25A-MGPL32-280Z

Mfr description
25A-MGPL32-280Z MGP-Z CYLINDER GUIDED CY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,832.00/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)