Motion
25A-MY1B25-400Z

SMC CORP OF AMERICA
25A-MY1B25-400Z

25A-MY1B25-400Z
Mi Item #13739443
MFR #25A-MY1B25-400Z
Price$517.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MY1B25-400Z

25A-MY1B25-400Z
Mi Item #13739443
MFR #25A-MY1B25-400Z

Mfr description
25A-MY1B25-400Z CYLINDER, RODLESS, SECON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Z
  • Piping Type
    Screw-in
  • Product Type
    Rodless Air Cylinders
  • Series
    25A-MY1B
  • Special Applications
    Low dew point environments
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)