Motion
25A-MY1B25-500Z

SMC CORP OF AMERICA
25A-MY1B25-500Z

25A-MY1B25-500Z
MI ITEM #13739445
MFR #25A-MY1B25-500Z
Price$535.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MY1B25-500Z

25A-MY1B25-500Z
MI ITEM #13739445
MFR #25A-MY1B25-500Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$535.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Z
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    25A-MY1B
  • Special Applications
    Secondary Battery
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless

Overview

Mfr description
25A-MY1B25-500Z CYLINDER, RODLESS, SECON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought