Motion
25A-MY1B25-820Z

SMC CORP OF AMERICA
25A-MY1B25-820Z

25A-MY1B25-820Z
MI ITEM #13739448
MFR #25A-MY1B25-820Z
Price$608.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MY1B25-820Z

25A-MY1B25-820Z
MI ITEM #13739448
MFR #25A-MY1B25-820Z

Mfr description
25A-MY1B25-820Z CYLINDER, RODLESS, SECON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cylinder Style
    Rodless
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)