Motion
25A-MY1B40-300Z

SMC CORP OF AMERICA
25A-MY1B40-300Z

25A-MY1B40-300Z
Mi Item #13739449
MFR #25A-MY1B40-300Z
Price$1,111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MY1B40-300Z

25A-MY1B40-300Z
Mi Item #13739449
MFR #25A-MY1B40-300Z

Mfr description
25A-MY1B40-300Z CYLINDER, RODLESS, SECON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,111.53/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Body Option
    Basic Type
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Guide Type
    Rodless
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Basic Type, No Switch, Standard Piping
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    25A-MY1B
  • Special Applications
    Low dew point environments
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)