Motion
25A-MY3B63-300H

SMC CORP OF AMERICA
25A-MY3B63-300H

25A-MY3B63-300H
Mi Item #13739454
MFR #25A-MY3B63-300H
Price$2,168.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MY3B63-300H

25A-MY3B63-300H
Mi Item #13739454
MFR #25A-MY3B63-300H

Mfr description
25A-MY3B63-300H RODLESS CYLINDER RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,168.54/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Stroke Adjusting Unit
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    25A-MY3
  • Special Applications
    Low Dew Point Environments
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)