Motion
25A-SY5400-5UE1

SMC CORP OF AMERICA
25A-SY5400-5UE1

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Push-turn Locking Lever Type, Base Mounted
Mi Item #13739468
MFR #25A-SY5400-5UE1
Price$176.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-SY5400-5UE1

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Push-turn Locking Lever Type, Base Mounted
Mi Item #13739468
MFR #25A-SY5400-5UE1

Mfr description
25A-SY5400-5UE1 VALVE, 5 PORT SOLENOID 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.95/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Push-turn Locking Lever Type
  • Flow Direction
    5-Way
  • Flow Rate
    1 Cv
  • For Use With Series
    SY5000
  • Manual Override Type
    Locking
  • Mounting
    Base Mounted
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Response Time
    10 ms, 45 ms
  • Seal Material
    HNBR
  • Series
    SY5000
  • Solenoid Electrical Entry
    Push-turn Locking Lever Type
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Base Mounted
  • Valve Series
    SY5000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wetted Parts Material
    HNBR
  • Wire Type
    Push-turn Locking Lever Type
  • Wiring Type
    Push-turn Locking Lever Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)