Specifications
Dimensions
- Bore Diameter160 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Cushion TypeAdjustable Air
- Cylinder StyleISO 15552
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)