Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- MagnetWith Magnet
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- Special ApplicationsExplosion Proof (ATEX)
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)