Motion
55-CDQ2B32-50DZ

SMC CORP OF AMERICA
55-CDQ2B32-50DZ

55-CDQ2B32-50DZ
Mi Item #13739482
MFR #55-CDQ2B32-50DZ
Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
55-CDQ2B32-50DZ

55-CDQ2B32-50DZ
Mi Item #13739482
MFR #55-CDQ2B32-50DZ

Mfr description
55-CDQ2B32-50DZ COMPACT CYL, ATEX COMPLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)