Motion
56-CRB1BW50-90S

SMC CORP OF AMERICA
56-CRB1BW50-90S

Direct load mounting Mount, 90 ° Angle of Rotation
Mi Item #13739487
MFR #56-CRB1BW50-90S
Price$201.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-CRB1BW50-90S

Direct load mounting Mount, 90 ° Angle of Rotation
Mi Item #13739487
MFR #56-CRB1BW50-90S

Mfr description
56-CRB1BW50-90S ACTUATOR, ROTARY, MINI/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.74/each

Specifications

Dimensions

  • Body Size
    50 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    No
  • Mount Type
    Direct load mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)