Motion
56-PA5010-N04-N

SMC CORP OF AMERICA
56-PA5010-N04-N

Air Operated Diaphragm Pump - 5.283 gpm Max, 1/2 in Inlet / Outlet, PTFE Fluid Section, PTFE Diaphragm
Mi Item #13739488
MFR #56-PA5010-N04-N
Price$923.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-PA5010-N04-N

Air Operated Diaphragm Pump - 5.283 gpm Max, 1/2 in Inlet / Outlet, PTFE Fluid Section, PTFE Diaphragm
Mi Item #13739488
MFR #56-PA5010-N04-N

Mfr description
56-PA5010-N04-N PROCESS PUMP PROCESS PUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.42/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Certification
    ATEX category 3 - II 3GD,RoHS
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPT
  • Maximum Flow Rate
    5.283 gpm
  • Porting
    Standard
  • Type Design
    Air pilot type process pump
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)