Specifications
Dimensions
- Inlet Port Size1/2 in
- Outlet Port Size1/2 in
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure290 psi
- Outlet Port Thread TypeNPTF
- Outlet Port TypeStraight
- Product TypeBooster Regulators
Overview
Mfr description
56-VBA43A-T04-Z BOOSTER REGULATOR, ATEX