Motion
AM250C-N03B-HJV

SMC CORP OF AMERICA
AM250C-N03B-HJV

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 26.486 scfm Air Flow Capacity, 232 psi, 1.6 MPa Max, 0.3750 in Ports, Drain Cock without Auto Drain Drain
Mi Item #13739491
MFR #AM250C-N03B-HJV
Price$95.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM250C-N03B-HJV

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 26.486 scfm Air Flow Capacity, 232 psi, 1.6 MPa Max, 0.3750 in Ports, Drain Cock without Auto Drain Drain
Mi Item #13739491
MFR #AM250C-N03B-HJV

Mfr description
AM250C-N03B-HJV MIST SEPARATOR MIST SEPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.10/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.3750 in

Details

  • Additional Details
    Housing Degreasing Wash | White Vaseline
  • Body Material
    Aluminum
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Coalescing Mist Separator
  • Flow Rate
    750 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 5HP (3.7kW)
  • Included Options
    Bracket, Element Service Indicator
  • Material
    Aluminum
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    26.486 scfm
  • Maximum Flow Rate
    26 scfm, 750 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Media Type
    Coalescing
  • Micron Rating
    0.3 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AM
  • Standards Met
    -, 3, ISO9573-1 air quality class: 2
  • Thread Standard
    NPT
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)