Motion
AMD20-N02C-2Z-D

SMC CORP OF AMERICA
AMD20-N02C-2Z-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Automatic (Normally Closed) Drain, Bowl Guard
Mi Item #13739497
MFR #AMD20-N02C-2Z-D
Price$85.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD20-N02C-2Z-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Automatic (Normally Closed) Drain, Bowl Guard
Mi Item #13739497
MFR #AMD20-N02C-2Z-D

Mfr description
AMD20-N02C-2Z-D MICRO MIST SEPARATOR MIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.80/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    0.2500 in

Details

  • Additional Details
    - | 2
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Bowl Guard
  • Drain Method
    Automatic (Normally Closed)
  • Drain Type
    Automatic (Normally Closed)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Fluid Comp
    Compressed Air
  • For Use With
    AC-D series
  • Included Options
    Bowl Guard
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AM-D
  • Standards Met
    ISO9573-1, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)