Motion
AMD40-F02D-2L-D

SMC CORP OF AMERICA
AMD40-F02D-2L-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Automatic (Float) Drain, Polycarbonate with Auto Drain
Mi Item #13739503
MFR #AMD40-F02D-2L-D
Price$139.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD40-F02D-2L-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Automatic (Float) Drain, Polycarbonate with Auto Drain
Mi Item #13739503
MFR #AMD40-F02D-2L-D

Mfr description
AMD40-F02D-2L-D MICRO MIST SEPARATOR MIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.90/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.2500 in

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate with Auto Drain
  • Drain Method
    Automatic (Float)
  • Drain Type
    Automatic (Float)
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Series
    AM-D
  • Standards Met
    ISO9573-1, RoHS
  • Thread Standard
    G
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)