Motion
AMG250C-N03B-HJ

SMC CORP OF AMERICA
AMG250C-N03B-HJ

Mist Separator & Odor Removal Filter - 26 scfm Air Flow Capacity, 232 psi, 1.6 MPa Max, 0.3750 in Ports, Drain Cock Drain, Drain Cock w/o Auto Drain
Mi Item #13739514
MFR #AMG250C-N03B-HJ
Price$97.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG250C-N03B-HJ

Mist Separator & Odor Removal Filter - 26 scfm Air Flow Capacity, 232 psi, 1.6 MPa Max, 0.3750 in Ports, Drain Cock Drain, Drain Cock w/o Auto Drain
Mi Item #13739514
MFR #AMG250C-N03B-HJ

Mfr description
AMG250C-N03B-HJ WATER SEPARATOR WATER SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.20/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.3750 in

Details

  • Additional Details
    Medium Air Pressure | Drain Guide 1/4 Female Threaded
  • Bowl Options
    Drain Cock w/o Auto Drain
  • Drain Method
    Drain Cock
  • Drain Type
    Drain Cock
  • Efficiency Rating
    0.3 µm
  • Element Material
    Water Separator
  • Element Type
    Water Separator
  • Filter Type
    Water Separator
  • Flow Rate
    750 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Bracket, Drain Guide
  • Max Pressure
    1.6 MPa, 232.1 psi
  • Maximum Air Flow
    26 scfm
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMG
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Water Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)