Motion
AMH250C-N02D-X6

SMC CORP OF AMERICA
AMH250C-N02D-X6

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 17.657 scfm Air Flow Capacity, 0.2500 in Ports, Auto Drain (Normally Opened) Drain, N.O. Auto Drain
Mi Item #13739515
MFR #AMH250C-N02D-X6
Price$157.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH250C-N02D-X6

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 17.657 scfm Air Flow Capacity, 0.2500 in Ports, Auto Drain (Normally Opened) Drain, N.O. Auto Drain
Mi Item #13739515
MFR #AMH250C-N02D-X6

Mfr description
AMH250C-N02D-X6 MICRO MIST SEPARATOR WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.35/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.2500 in

Details

  • Additional Details
    Differential Pressure Gauge (GD40-2-01)
  • Bowl Options
    N.O. Auto Drain
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Included Options
    Differential Pressure Gauge (GD40-2-01), Element Service Indicator
  • Maximum Air Flow
    17.657 scfm
  • Series
    AMH
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)