Motion
AMH250C-N03BD-U

SMC CORP OF AMERICA
AMH250C-N03BD-U

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 17 scfm Air Flow Capacity, 0.3750 in Ports, Auto Drain (Normally Opened) Drain
Mi Item #13739516
MFR #AMH250C-N03BD-U
Price$198.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH250C-N03BD-U

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 17 scfm Air Flow Capacity, 0.3750 in Ports, Auto Drain (Normally Opened) Drain
Mi Item #13739516
MFR #AMH250C-N03BD-U

Mfr description
AMH250C-N03BD-U MICRO MIST SEPARATOR WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.80/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.3750 in

Details

  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    500 l/min
  • Included Options
    Bracket, N.O. Auto Drain, Pressure Switch 30V
  • Maximum Air Flow
    17 scfm
  • Series
    AMH
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)