Motion
AMH350C-N03D-RT

SMC CORP OF AMERICA
AMH350C-N03D-RT

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 35 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain, N.O. Auto Drain
Mi Item #13739518
MFR #AMH350C-N03D-RT
Price$176.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH350C-N03D-RT

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 35 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain, N.O. Auto Drain
Mi Item #13739518
MFR #AMH350C-N03D-RT

Mfr description
AMH350C-N03D-RT MICRO MIST SEPARATOR WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.00/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    0.3750 in

Details

  • Additional Details
    IN-OUT reversal direction
  • Bowl Options
    N.O. Auto Drain
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    1000 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Air micrometer, Pneumatic measurement instruments
  • Included Options
    Element service indicator
  • Max Pressure
    1.0 MPa, 10 bar
  • Maximum Air Flow
    35 scfm
  • Maximum Flow Rate
    35 scfm, 1000 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMH
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)