Motion
AMK40-N02-2RZ-D

SMC CORP OF AMERICA
AMK40-N02-2RZ-D

Air Filter Element - FRL components, 40, Activated Carbon
Mi Item #13739570
MFR #AMK40-N02-2RZ-D
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMK40-N02-2RZ-D

Air Filter Element - FRL components, 40, Activated Carbon
Mi Item #13739570
MFR #AMK40-N02-2RZ-D

Mfr description
AMK40-N02-2RZ-D ACTIVATED CARBON FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Dimensions

  • Body Size
    40
  • Filter Size
    40
  • Port Size
    0.2500 in

Details

  • Additional Details
    m3 | Stainless steel bowl on sizes 50/60
  • Body Material
    Activated Carbon
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Metal Bowl
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Type
    Activated Carbon
  • Fluid Comp
    Compressed Air
  • For Use With
    FRL components
  • Material
    Activated Carbon
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Oil Removal Capacity
    0.003 mg/m³
  • Port Gender
    Female
  • Series
    AMK
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)