Overview
Mfr description
AR20M-0201E-1-D REGULATOR REGULATOR, MOD
Specifications
- Set Pressure Range3 to 30 psi
- Knob TypeDownward Knob
- Body Size20
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedSquare Embedded Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Backflow FunctionWithout Backflow Function
- Pressure UnitName Plate and Pressure Guage in SI Units: MPa
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data