Overview
Mfr description
AR20-N02E-1YZ-D REGULATOR REGULATOR, MOD
Specifications
- Set Pressure Range3 to 30 psi
- Knob TypeUpward Knob
- Body Size20
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedSquare Embedded Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Backflow FunctionWithout Backflow Function
- Pressure UnitName Plate and Pressure Guage in Imperial Units: PSI
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data