Motion
D22200
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11.25 mm OD, 20 mm Length, 1.25 mm Wire Size, 5.9100 N/mm Spring Rate
MI ITEM #13740080
MFR #D22200
Your Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11.25 mm OD, 20 mm Length, 1.25 mm Wire Size, 5.9100 N/mm Spring Rate
MI ITEM #13740080
MFR #D22200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.16/each(List $3.64)

Overview

Mfr description
D22200 COMPRESSION SPRING 8.75ID 20MML

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    11.25 mm
  • Free Length
    20 mm
  • Wire Size
    1.25 mm
  • Spring Rate
    5.9100 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22200
  • Weight
    0.05069 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text