Overview
Mfr description
ARM5AB1-370-A1Z COMPACT MANIFOLD REGULAT
Specifications
- Number Of Stations
- Set Pressure Range1.5 to 50 psi
- Inlet Port TypeElbow
- Outlet Port TypeElbow
- Maximum Operating Pressure145 psi
- Outlet Port Size1/4 in
- Inlet Port PositionBottom
- Inlet Port Size1/4 in
- Pressure Gauge IncludedWith Pressure Gauge
- Series/SystemARM5
- Product TypeManifold Mount Air Regulators
- Pressure UnitDisplay Unit For Product Name Plate and Pressure Guage: PSI
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data