Motion
AV2000-02B-5D-A

SMC CORP OF AMERICA
AV2000-02B-5D-A

AV2000-02B-5D-A SOFT START-UP VALVE VALV
MI ITEM #13740975
MFR #AV2000-02B-5D-A
Price$131.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AV2000-02B-5D-A

AV2000-02B-5D-A SOFT START-UP VALVE VALV
MI ITEM #13740975
MFR #AV2000-02B-5D-A

Mfr description
AV2000-02B-5D-A SOFT START-UP VALVE VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.25/each

Specifications

Details

  • Flow Direction
    Left-to-Right
  • Operating Medium
    Air
  • Operating Pressure Range
    0.2 to 1 MPa
  • Operating Temperature Range
    0 to 140 °F
  • Proof Pressure
    1.5 MPa
  • Solenoid Electrical Entry
    Type D DIN Terminal w/Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ROHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)