Motion
AW40-N04CE3-Z-D

SMC CORP OF AMERICA
AW40-N04CE3-Z-D

Frl Combination Unit - Body Size 40, 1/2 in, Normally Closed Drain Drain
Mi Item #13741156
MFR #AW40-N04CE3-Z-D
Price$209.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-N04CE3-Z-D

Frl Combination Unit - Body Size 40, 1/2 in, Normally Closed Drain Drain
Mi Item #13741156
MFR #AW40-N04CE3-Z-D

Mfr description
AW40-N04CE3-Z-D FILTER/REGULATOR FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.30/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 in

Details

  • Bowl Material
    Polycarbonate
  • Drain Type
    Normally Closed Drain
  • Filter Rating
    5 µm
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Port Thread Standard
    NPT
  • Pressure Control Type
    Relieving
  • Proof Pressure
    1.5 MPa
  • Set Pressure Range
    0.05 to 0.85 MPa
  • Standards Met
    RoHS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)