Specifications
Dimensions
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithTie Rod Cylinder
- Hardware TypeClevis
- Mounting TypeClevis
- Replacement Part TypeClevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)