Motion
C2M025-21-65049

SMC CORP OF AMERICA
C2M025-21-65049

Pneumatic Cylinder Mounting Hardware - For use with Cm2/Cm3 Round Body Cylinder, 25 mm Bore
Mi Item #13741241
MFR #C2M025-21-65049
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C2M025-21-65049

Pneumatic Cylinder Mounting Hardware - For use with Cm2/Cm3 Round Body Cylinder, 25 mm Bore
Mi Item #13741241
MFR #C2M025-21-65049

Mfr description
C2M025-21-65049 SINGLE REAR CLEVIS ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    25 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Round Body Cylinder
  • For Use With
    Cm2/Cm3 Round Body Cylinder
  • Hardware Type
    Rear Clevis
  • Mounting Type
    Rear Clevis
  • Replacement Part Type
    Single Rear Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)