Specifications
Dimensions
- Bore Diameter20 mm
Details
- Cylinder StyleRound Body
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)