Motion
C96SDB100-100CJ

SMC CORP OF AMERICA
C96SDB100-100CJ

C96SDB100-100CJ
MI ITEM #13741286
MFR #C96SDB100-100CJ
List Price$370.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB100-100CJ

C96SDB100-100CJ
MI ITEM #13741286
MFR #C96SDB100-100CJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.54/each for your price

Overview

Mfr description
C96SDB100-100CJ CYLINDER, TIE ROD ISO TI

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    100 mm
  • Stroke
    100 mm
  • Port Size
    1/2 BSPP
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Auto-Switch
    No Switch
  • Piston Action
    Double-Acting
  • Standards Met
    ISO / RoHS
  • Magnet
    With Magnet
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought