Motion
CA2B50-200Z-XC7

SMC CORP OF AMERICA
CA2B50-200Z-XC7

CA2B50-200Z-XC7
Mi Item #13741290
MFR #CA2B50-200Z-XC7
Price$188.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2B50-200Z-XC7

CA2B50-200Z-XC7
Mi Item #13741290
MFR #CA2B50-200Z-XC7

Mfr description
CA2B50-200Z-XC7 AIR CYLINDER, TIE ROD TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.95/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC7
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Options Included
    Xc7 (Stainless Steel)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    w/o Bracket
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CA2
  • Special Applications
    Stainless Steel Tie Rods
  • Suffix For Stroke
    Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)